3
more

Contactor, Lighting, 30A, 2P, 120VAC Coil, Mechanically Held
Item #: 1614640
Cat #: CR463M20CJA10A0
UPC: 783166620915
$ 757.14 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Mechanically Held, 30 Amp, 120 Volt AC Coil, 2-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Overview
Contactor, Lighting, Mechanically Held, 30 Amp, 120 Volt AC Coil, 2-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Also known as: 783166620915, CR463M20CJA10A0, ABBCR463M20CJA10A0
Specifications
| Volts AC Control: | 120 |
| Poles: | 2 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |