4
more

Load Center, Main Breaker, 125A, 120/240VAC, 1PH, 22kAIC, 24 Space
Item #: 1614633
Cat #: TM2412RCU
UPC: 783164113068
Call for price
Company wide:
0
in stock
Documents & Guides
Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 24 Circuits, NEMA 3R
Overview
Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 24 Circuits, NEMA 3R
Also known as: 783164113068, TM2412RCU, ABBTM2412RCU
Specifications
| Type: | Main Breaker |
| Amps: | 125 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125 |
| Phase: | 1 |
| Circuits: | 24 |
| Interrupt Rating AC: | 22 kA |