Load Center, Main Breaker, 100A, 120/240VAC, 1PH, 22kAIC, 20/20, NEMA 3R

Item #: 1614627

Cat #: TM2010RCU

UPC: 783164113037

Call for price
Company wide:
0 in stock
Documents & Guides
Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 20 Circuits, NEMA 3R

Overview

Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 20 Circuits, NEMA 3R

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM2010RCU features spaces for 20, 1" breakers, a 100 A bus ampere rating, a copper bus, and an outdoor suitable enclosure

Also known as: 783164113037, TM2010RCU, ABBTM2010RCU

Specifications

Type: Main Breaker
Circuits: 20
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Type: Main Breaker
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Circuits: 20
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 22 kA