3
more

Load Center, 70A, Main Lugs, 1PH, 65kA, 120/240VAC, 2/4 Circuit
Item #: 1614611
Cat #: TL270SCU
UPC: 783164275490
$ 82.18 EA
Company wide:
0
in stock
Documents & Guides
Load Center, 70 Amp, Main Lug, 2 Space, 4 Circuit, 1-Phase, 120/240 Volt AC, 65 kAIC, NEMA 1, Surface
Overview
Load Center, 70 Amp, Main Lug, 2 Space, 4 Circuit, 1-Phase, 120/240 Volt AC, 65 kAIC, NEMA 1, Surface
Also known as: 783164275490, TL270SCU, ABBTL270SCU
Specifications
| Amps: | 70 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Spaces: | 2 |
| Circuits: | 4 |
| Amps: | 70 |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 4 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Spaces: | 2 |