4
more

Load Center, 40A, Main Lugs, 1PH, 120/240VAC, 2 Space, 4 Circuit
Item #: 1614604
Cat #: TL240SCU
UPC: 783164275469
$ 136.95 EA
Company wide:
0
in stock
Documents & Guides
Load Center, 40 Amp, Main Lugs, 1-Phase, 120/240 Volt AC, 2 Space, 4 Circuit, NEMA 1, Surface
Overview
Load Center, 40 Amp, Main Lugs, 1-Phase, 120/240 Volt AC, 2 Space, 4 Circuit, NEMA 1, Surface
Also known as: 783164275469, TL240SCU, ABBTL240SCU
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 40 |
| Type: | Main Lug |
| Circuits: | 4 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Surface |
| Phase: | 1 |
| Amps: | 40 |
| Circuits: | 4 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |