3
more

Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space
Item #: 1614601
Cat #: TLM812RCU2
UPC: 783164296181
Call for price
Company wide:
0
in stock
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R, Surface, Size R3A
Overview
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R, Surface, Size R3A
Also known as: 783164296181, TLM812RCU2, ABBTLM812RCU2
Specifications
| Amps: | 125 |
| Circuits: | 16 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 65 kA |
| Amps: | 125 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 16 |
| Phase: | 1 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |