Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space, NEMA 3R

Item #: 1614598

Cat #: TLM812RCU

UPC: 783164268072

$ 233.47 EA
Company wide:
0 in stock
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R

Overview

Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R
Also known as: 783164268072, TLM812RCU, ABBTLM812RCU

Specifications

Amps: 125
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Type: Main Lug
Interrupt Rating AC: 65 kA