8CKT MLO 125A INDR S

Item #: 1614573

Cat #: TLM812SCUDG

UPC: 783164301380

Call for price
Company wide:
0 in stock
Documents & Guides
8CKT MLO 125A INDR S

Overview

8CKT MLO 125A INDR S
Also known as: 783164301380, TLM812SCUDG, ABBTLM812SCUDG

Specifications

Amps: 125
Circuits: 8
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 125
Mounting: Surface
Volts AC: 120/240
Circuits: 8
IP/NEMA Rating: NEMA 1