GED TLM812FCUDG 8CKT MLO 125A INDR

Item #: 1614563

Cat #: TLM812FCUDG

UPC: 783164301373

$ 217.93 EA
Company wide:
0 in stock
Documents & Guides
GED TLM812FCUDG 8CKT MLO 125A INDR F

Overview

GED TLM812FCUDG 8CKT MLO 125A INDR F
Also known as: 783164301373, TLM812FCUDG, ABBTLM812FCUDG

Specifications

Interrupt Rating AC: 65 kA
Interrupt Rating AC: 65 kA