48" Stanchion

Item #: 1614549

Cat #: CR48B

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
48" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

48" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: CR48B, UDICR48B

Specifications

Color: Yellow
Size: 48 in
Color: Yellow
Size: 48 in