GED TLM612FCUDG 6CKT MLO 125A INDR

Item #: 1614545

Cat #: TLM612FCUDG

UPC: 783164301359

Call for price
Company wide:
0 in stock
Documents & Guides
GED TLM612FCUDG 6CKT MLO 125A INDR F

Overview

GED TLM612FCUDG 6CKT MLO 125A INDR F
Also known as: 783164301359, TLM612FCUDG, ABBTLM612FCUDG

Specifications

Interrupt Rating AC: 65 kA
Interrupt Rating AC: 65 kA