150/200A CONV LC 32-40 CRT N1 WHIT

Item #: 1614539

Cat #: TLM3220CCUW

UPC: 783164395907

$ 683.92 EA
Company wide:
0 in stock
Documents & Guides
PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM3220CCUW features space for 32, 1" breakers, a 200 A bus ampere rating, a copper bus, a white front, and a combination/flush enclosure.

Overview

PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM3220CCUW features space for 32, 1" breakers, a 200 A bus ampere rating, a copper bus, a white front, and a combination/flush enclosure.
Also known as: 783164395907, TLM3220CCUW, ABBTLM3220CCUW

Specifications

Type: Standard
Interrupt Rating AC: 65 kA
Type: Standard
Interrupt Rating AC: 65 kA