GED TLM1212C24 12 CIR. 125 A

Item #: 1614515

Cat #: TLM1212C24

UPC: 783164388084

$ 437.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
GED TLM1212C24 12 CIR. 125 A CONVERTIBLE L/C

Overview

GED TLM1212C24 12 CIR. 125 A CONVERTIBLE L/C
Also known as: 783164388084, TLM1212C24, ABBTLM1212C24

Specifications

Phase: 1
Phase: 1