200A 20CT 1P3W 120/240V 22K IC WGB

Item #: 1614470

Cat #: TM2020CCUG

UPC: 783164112658

$ 705.29 EA
Company wide:
0 in stock
Documents & Guides
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM2020CCUG features spaces for 20, 1" breakers, a 200 A main ampere rating, a copper bus, a factory installed ground bar, and a combination surface/flush enclosure.

Overview

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM2020CCUG features spaces for 20, 1" breakers, a 200 A main ampere rating, a copper bus, a factory installed ground bar, and a combination surface/flush enclosure.
Also known as: 783164112658, TM2020CCUG, ABBTM2020CCUG

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Interrupt Rating AC: 22 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Mounting: Flush, Surface
Phase: 1
Circuits: 40