3
more

Contactor, Lighting, 30A, 12P, 120VAC Coil, Electrically Held
Item #: 1614453
Cat #: CR463LD0AJA10A0
UPC: 783166620892
$ 1637.86 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 12-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 12-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Also known as: 783166620892, CR463LD0AJA10A0, ABBCR463LD0AJA10A0
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Poles: | 12 |
| Volts AC Control: | 120 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 12 |
| Type: | Contactor, Lighting |
| Amps: | 30 |