Load Center, Main Breaker, 125A, 120/240VAC, 1PH, 22kAIC, 12 Space

Item #: 1614450

Cat #: TM1212CCU

UPC: 783164112481

Call for price
Company wide:
0 in stock
Documents & Guides
Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 12 Space, 22 Circuits, NEMA 1, Combo

Overview

Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 12 Space, 22 Circuits, NEMA 1, Combo
Also known as: 783164112481, TM1212CCU, ABBTM1212CCU

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Circuits: 22
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Type: Main Breaker
Circuits: 22
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Flush, Surface
Amps: 125
Phase: 1
Interrupt Rating AC: 22 kA