M18 FUEL™ Angler™ 100' Non-Conductive Polyester Pulling Fish Tape Drum

Item #: 1614372

Cat #: 48-44-5195

UPC: 045242540877

$ 129.00 EA
Company wide:
9 in stock
Documents & Guides
100' Non-Conductive Polyester Tape with Triple Strand Design, Compatible with M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base, Anti-Binding Drum Design Delivers Easiest Payout and Wind-up

Overview

100' Non-Conductive Polyester Tape with Triple Strand Design, Compatible with M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base, Anti-Binding Drum Design Delivers Easiest Payout and Wind-up

The Milwaukee® M18 FUEL™ ANGLER™ 100 Ft. non-conductive polyester pulling fish tape drum is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ powered feed and retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the drum for a cleaner jobsite. The non-conductive fish tape puller has high flexibility, thicker polyester tape for easier fishing with a triple strand design to prevent kinking. The electrical fish tape with a plastic tip provides a fully non-conductive solution for maximum jobsite safety. This ANGLER™ has the ability to pull wire through a 100 Ft. run with 360° degrees of bends and is compatible with any of our 5 anti-binding steel and non-conductive drums to tackle any situation.

Also known as: 045242540877, 48-44-5195, MIL48445195

Features & Benefits

  • 100 Ft. non-conductive polyester tape with triple strand design
  • Compatible with M18 FUEL™ ANGLER™ pulling fish tape powered base
  • Anti-binding drum design delivers easiest payout and wind-up
  • Tape automatically retracts into drum for a cleaner jobsite
  • High flexibility, thicker polyester tape for easier fishing
  • Triple strand design to prevent kinking
  • Low friction drum for smooth payout
  • Plastic tip provides a fully non-conductive solution
  • Reinforced anchor points for improved durability

Specifications

Length: 100 ft
Material: Polyester
Type: Fiber Fish Tape
Length: 100 ft
Type: Fiber Fish Tape
Material: Polyester