3
more

Contactor, Lighting, 30A, 10P, 120VAC Coil, Electrically Held
Item #: 1614235
Cat #: CR463LB0AJA14A0
UPC: 783166627488
Call for price
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 10-Pole, Normally Open, Contacts, Hand-Off-Auto Switch, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 10-Pole, Normally Open, Contacts, Hand-Off-Auto Switch, NEMA 1 Enclosure
Also known as: 783166627488, CR463LB0AJA14A0, ABBCR463LB0AJA14A0
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Family / Style: | 463 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Poles: | 10 |
| Volts AC Control: | 120 |
| Family / Style: | 463 |
| Amps: | 30 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 10 |