1
more

Contactor, Lighting, 30A, 10NO, Contacts, 120VAC Coil, Open
Item #: 1614210
Cat #: CR463LB0AJA
UPC: 783166620731
$ 1293.47 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, 30 Amp, 10 Normally Open, Contacts, 120 Volt AC Coil, Open
Overview
Contactor, Lighting, 30 Amp, 10 Normally Open, Contacts, 120 Volt AC Coil, Open
Also known as: 783166620731, CR463LB0AJA, ABBCR463LB0AJA
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Poles: | 10 |
| Volts AC Control: | 120 |
| Amps: | 30 |
| Type: | Contactor, Lighting |
| Poles: | 10 |