Meter Main Load Center, 150A, 120/240VAC, 8/16, NEMA 3R, OH/UG

Item #: 1614176

Cat #: TSMF815CSFL

UPC: 783164384796

Company wide:
0 in stock
Documents & Guides
Meter Main Load Center, 150 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 8 Space 16 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main Load Center, 150 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 8 Space 16 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164384796, TSMF815CSFL, ABBTSMF815CSFL

Specifications

Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 3R