Breaker, Miniature, 3P, 10A, 480Y/277VAC, 6kAIC, DIN Rail Mount

Item #: 1614155

Cat #: EP63ULB10

UPC: 413656866300

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, 3-Pole, 10 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, B Trip Curve, 6 per Package

Overview

Breaker, 3-Pole, 10 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, B Trip Curve, 6 per Package
Also known as: 413656866300, EP63ULB10, ABBEP63ULB10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 110
Interrupt Rating AC: 6 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve D