EP100 ULH 3P 5 D

Item #: 1614079

Cat #: EP103ULH4D05

UPC: 413656823938

Company wide:
0 in stock
Documents & Guides
EP100 ULH 3P 5 D 480V/001 GE PE

Overview

EP100 ULH 3P 5 D 480V/001 GE PE
Also known as: 413656823938, EP103ULH4D05, ABBEP103ULH4D05

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 5
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 5
Type: Trip Curve D
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating AC: 10 kA