Meter Main, 200A, 120/240VAC, 1PH, 4 Jaw, 2/4, NEMA 3R, Ring Type

Item #: 1614047

Cat #: TM20RMC

UPC: 783164305005

$ 980.33 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, 2 Space, 4 Circuit, NEMA 3R, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, 2 Space, 4 Circuit, NEMA 3R, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164305005, TM20RMC, ABBTM20RMC

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Spaces: 2
Jaws: 4
Circuits: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Spaces: 2
Circuits: 4