3
more

Contactor, Lighting, 30A, 8P, 277VAC Coil, Electrically Held
Item #: 1614036
Cat #: CR463L80ANA10A0
UPC: 783166620861
$ 1201.46 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 277 Volt AC Coil, 8-Pole, Normally Open, Contacts, Hand-Off-Auto Switch, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 277 Volt AC Coil, 8-Pole, Normally Open, Contacts, Hand-Off-Auto Switch, NEMA 1 Enclosure
Also known as: 783166620861, CR463L80ANA10A0, ABBCR463L80ANA10A0
Specifications
| Volts AC Control: | 277 |
| Type: | Contactor, Lighting |
| Family / Style: | 463 |
| Poles: | 8 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC Control: | 277 |
| Family / Style: | 463 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Contactor, Lighting |
| Poles: | 8 |
| Amps: | 30 |