3
more

Load Center, 125A, Main Lugs, 1PH, 10kA, 120/240VAC, 4/8 Circuit
Item #: 1614002
Cat #: TL412R2
UPC: 783164305272
Call for price
Company wide:
0
in stock
Documents & Guides
Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 10 kAIC, NEMA 3R Enclosure, Gound Kit, TGL1, Order Seperately
Overview
Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 10 kAIC, NEMA 3R Enclosure, Gound Kit, TGL1, Order Seperately
Also known as: 783164305272, TL412R2, ABBTL412R2
Specifications
| Spaces: | 4 |
| Amps: | 125 |
| Circuits: | 8 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 65 kA |
| Spaces: | 4 |
| Circuits: | 8 |
| Phase: | 1 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |
| Amps: | 125 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |