Neutral Lug Kit, PowerMark Gold, 6AWG - 250MCM, Top of Neutral

Item #: 1613932

Cat #: TNLK250

UPC: 783164158649

$ 26.15 EA
Company wide:
0 in stock
Documents & Guides
Neutral Lug Kit, PowerMark Gold, 6 AWG to 250 MCM, Top of Neutral Only

Overview

Neutral Lug Kit, PowerMark Gold, 6 AWG to 250 MCM, Top of Neutral Only
Also known as: 783164158649, TNLK250, ABBTNLK250

Specifications

Type: Neutral Kit
Mounting: Panel
Poles: 3
Volts AC: 600
Type: Neutral Kit
Poles: 3
Mounting: Panel
Volts AC: 600