Neutral Lug Kit, PowerMark Gold, 6AWG - 2/0AWG, Top of Neutral

Item #: 1613927

Cat #: TNLK20

UPC: 783164158618

$ 22.87 EA
Company wide:
0 in stock
Documents & Guides
Neutral Lug Kit, PowerMark Gold, 6 AWG to 2/0 AWG, Top of Neutral Only

Overview

Neutral Lug Kit, PowerMark Gold, 6 AWG to 2/0 AWG, Top of Neutral Only
Also known as: 783164158618, TNLK20, ABBTNLK20

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Mounting: Panel
Volts AC: 600
Poles: 3