3
more

Contactor, Lighting, 30A, 8P, 120VAC Coil, Electrically Held
Item #: 1613898
Cat #: CR463L80AJA10A0
UPC: 783166620854
$ 1201.46 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 8-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 8-Pole, Normally Open, Contacts, NEMA 1 Enclosure
CR460 series lighting contactors deliver unprecedented versatility in application, simplicity in configuration and performance in operation. Ingenious design, rugged construction and a host of truly useful features make them uniquely appealing to all those who use them.
Also known as: 783166620854, CR463L80AJA10A0, ABBCR463L80AJA10A0
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Poles: | 8 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Poles: | 8 |
| Amps: | 30 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |