Relay, Mini, Control, 480VAC Coil, 2NO/2NC, Contacts, 600VAC

Item #: 1613890

Cat #: MCRA022ATW

UPC: 425095020533

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Miniature, Control, 480 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

Overview

Relay, Miniature, Control, 480 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts, 600 Volt AC, Screw Terminals
Also known as: 425095020533, MCRA022ATW, ABBMCRA022ATW

Specifications

Type: Control, Miniature, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts AC: 600
Volts AC Control: 480
Family / Style: MCR
Type: Control, Miniature, Relay
Mounting: DIN Rail
Volts AC: 600
Family / Style: MCR
Amps: 10
Poles: 4
Volts AC Control: 480