SPA PANEL WITH 50A GFCI BREAKER

Item #: 1613873

Cat #: TL412R250GF

UPC: 783164384994

Call for price
Company wide:
0 in stock
Documents & Guides
Load center. Auburn parts. Load center and enclosure accessories. Spa panel with 50A gfci breaker.

Overview

Load center. Auburn parts. Load center and enclosure accessories. Spa panel with 50A gfci breaker.
Also known as: 783164384994, TL412R250GF, GENTL412R250GF

Specifications

Mounting: Surface
Volts AC: 240
Amps: 50
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 50
Volts AC: 240
IP/NEMA Rating: NEMA 3R