GED THQLRK4 PM GOLD 125A MAIN

Item #: 1613853

Cat #: THQLRK4

UPC: 783164414059

$ 16.34 EA
Company wide:
0 in stock
Documents & Guides
GED THQLRK4 PM GOLD 125A MAIN BREAKER RETAINER

Overview

GED THQLRK4 PM GOLD 125A MAIN BREAKER RETAINER
Also known as: 783164414059, THQLRK4, ABBTHQLRK4

Specifications

Mounting: Breaker
Mounting: Breaker