225A 3 POLE PLUG IN FEED THROUGH LU

Item #: 1613828

Cat #: THLK3225

UPC: 783164341003

$ 441.02 EA
Company wide:
0 in stock
Documents & Guides
The THLK3225 is a 3 pole plug-in kit designed to economically supply power to a subpanel. It is rated up to 225 A and can be used as a sub-feed or feed-thru lug.

Overview

The THLK3225 is a 3 pole plug-in kit designed to economically supply power to a subpanel. It is rated up to 225 A and can be used as a sub-feed or feed-thru lug.
Also known as: 783164341003, THLK3225, ABBTHLK3225

Specifications

Phase: 3
Mounting: Panel
Amps: 225
Phase: 3
Amps: 225
Mounting: Panel