125A 4CRT 1P3W 120/240V 22K IC 3R

Item #: 1613747

Cat #: TPL412R

UPC: 783164191325

$ 184.12 EA
Company wide:
0 in stock
Documents & Guides
Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TPL412R is made of thermoplastic and features spaces for 4, 1" breakers, a 125A main ampere rating, and an outdoor suitable enclosure.

Overview

Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TPL412R is made of thermoplastic and features spaces for 4, 1" breakers, a 125A main ampere rating, and an outdoor suitable enclosure.
Also known as: 783164191325, TPL412R, ABBTPL412R

Specifications

Spaces: 4
Amps: 125
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Spaces: 4
Circuits: 8
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Volts AC: 120/240