Load Center, Main Lug Only, 125A, 1PH, 120/240VAC, 4/8, NEMA 1

Item #: 1613732

Cat #: TPL412C

UPC: 783164191271

Call for price
Company wide:
0 in stock
Documents & Guides
Load Center, Main Lug Only, 125 Amp, 1-Phase, 120/240 Volt AC, 4 Space, 8 Circuit, NEMA 1, Combination Surface/Flush Cover

Overview

Load Center, Main Lug Only, 125 Amp, 1-Phase, 120/240 Volt AC, 4 Space, 8 Circuit, NEMA 1, Combination Surface/Flush Cover
Also known as: 783164191271, TPL412C, ABBTPL412C

Specifications

Mounting: Flush
Spaces: 4
Amps: 125
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Mounting: Flush
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 4
Circuits: 8
Phase: 1
Type: Main Lug