Load Center, 125A, Main Lugs, 1PH, 22kA, 120/240VAC, 4/8 Circuit

Item #: 1613727

Cat #: TL412CT

UPC: 783164209693

Call for price
Company wide:
0 in stock
Documents & Guides
Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 22 kAIC, TGL1 Ground Lug, NEMA 1, Combo

Overview

Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 22 kAIC, TGL1 Ground Lug, NEMA 1, Combo
Also known as: 783164209693, TL412CT, ABBTL412CT

Specifications

Mounting: Flush, Surface
Amps: 125
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 22 kA
Mounting: Flush, Surface
Circuits: 8
Phase: 1
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA