Riser Panel, Convertible, 125A, 1PH, 120/240VAC, 20 Space, NEMA 1

Item #: 1613717
Cat #: TLM2012CCURP
UPC: 783164287899
$ 714.91 EA
Company wide:
0 in stock
Documents & Guides
Riser Panel, Convertible, 125 Amp, 1-Phase, 120/240 Volt AC, 20 Space, 40 Circuit, NEMA 1, Combo

Overview

Riser Panel, Convertible, 125 Amp, 1-Phase, 120/240 Volt AC, 20 Space, 40 Circuit, NEMA 1, Combo
Also known as: 783164287899, TLM2012CCURP, ABBTLM2012CCURP

Specifications

Mounting: Flush, Surface
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Mounting: Flush, Surface
Spaces: 20
Phase: 1
Circuits: 40
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)