3
more

Breaker, 20A, 1P, 120/240V, 22 kAIC, , AFCI
Item #: 1613682
Cat #: THHQL1120AF2
UPC: 783164652857
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, 20 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In, Arc Fault Interrupter
Overview
Breaker, 20 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In, Arc Fault Interrupter
Also known as: 783164652857, THHQL1120AF2, ABBTHHQL1120AF2
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 20 |
| Interrupt Rating AC: | 22 kA |