3
more

Contactor, Lighting, 30A, 6P, 277VAC Coil, Electrically Held
Item #: 1613659
Cat #: CR463L60ANA10A0
UPC: 783166620847
$ 983.25 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 277 Volt AC Coil, 6-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 277 Volt AC Coil, 6-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Also known as: 783166620847, CR463L60ANA10A0, ABBCR463L60ANA10A0
Specifications
| Volts AC Control: | 277 |
| Type: | Contactor, Lighting |
| Family / Style: | 463 |
| Poles: | 6 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC Control: | 277 |
| Family / Style: | 463 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Contactor, Lighting |
| Poles: | 6 |
| Amps: | 30 |