Breaker, 100A, 2P, 120/240V, 10 kAIC, Q-Line Series

Item #: 1613603

Cat #: THQL22100

UPC: 783164012125

$ 418.31 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC

Overview

100 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC
Also known as: 783164012125, THQL22100, ABBTHQL22100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line