Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series

Item #: 1613573

Cat #: THQL22030

UPC: 783164012972

$ 250.64 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012972, THQL22030, ABBTHQL22030

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line