2P 25A 240V PLUG-IN CB

Item #: 1613568

Cat #: THQL22025

UPC: 783164138252

$ 250.64 EA
Company wide:
0 in stock
Documents & Guides
2P 25A 240V PLUG-IN CB

Overview

2P 25A 240V PLUG-IN CB
Also known as: 783164138252, THQL22025, ABBTHQL22025

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line