Breaker, 30A, 240VAC, 3P, 22kAIC, Stab-In

Item #: 1613528

Cat #: THHQL32030

UPC: 783164117691

$ 464.20 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 30 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 30 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117691, THHQL32030, ABBTHHQL32030

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 30
Volts AC: 120, 240
Interrupt Rating AC: 22 kA