3
more

Contactor, Lighting, 30A, 6P, 120VAC Coil, Electrically Held
Item #: 1613492
Cat #: CR463L60AJA14A0
UPC: 783166626276
$ 1330.28 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 6-Pole, Normally Open, Contacts, Hand-Off-Auto Switch, NEMA 1 Enclosure,
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 6-Pole, Normally Open, Contacts, Hand-Off-Auto Switch, NEMA 1 Enclosure,
Also known as: 783166626276, CR463L60AJA14A0, ABBCR463L60AJA14A0
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Poles: | 6 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Poles: | 6 |
| Amps: | 30 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |