Breaker, 40A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC

Item #: 1613438

Cat #: THQL32040ST1

UPC: 783164074079

$ 490.96 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

40 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164074079, THQL32040ST1, ABBTHQL32040ST1

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 40
Poles: 3
Amps: 40
Volts AC: 120, 240