
Load Center, 200A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 18 Circuit
Item #: 1613418
Cat #: TL18420R
UPC: 783164190168
$ 30.78 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
Load Center, 200 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Overview
Load Center, 200 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Also known as: 783164190168, TL18420R, ABBTL18420R
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 208Y, 120/240 |
| Spaces: | 18 |
| Mounting: | Surface |
| Type: | Main Lug |
| Circuits: | 18 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Poles: | 3 |
| Spaces: | 18 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Circuits: | 18 |