1
more

Load Center, 150A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 18 Circuit
Item #: 1613413
Cat #: TL18415R
UPC: 783164190151
$ 950.98 EA
Company wide:
0
in stock
Documents & Guides
Load Center, 150 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R, Surface
Overview
Load Center, 150 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R, Surface
Also known as: 783164190151, TL18415R, ABBTL18415R
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 208Y, 120/240 |
| Spaces: | 18 |
| Mounting: | Surface |
| Type: | Main Lug |
| Amps: | 150 |
| Circuits: | 18 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Amps: | 150 |
| Poles: | 3 |
| Spaces: | 18 |
| Type: | Main Lug |
| Circuits: | 18 |