13A-C TRIP-6KA 2P MCB

Item #: 1613389

Cat #: EP62ULC13

UPC: 413656866836

Company wide:
0 in stock
Documents & Guides
No Documents Available
13A-C TRIP-6KA 2P MCB

Overview

13A-C TRIP-6KA 2P MCB
Also known as: 413656866836, EP62ULC13, GENEP62ULC13

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 60
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve B