Load Center, Main Breaker, 150A, 208Y/120VAC, 3P4W, 22kAIC, 24 Space

Item #: 1613383

Cat #: TM24415R

UPC: 783164190229

$ 3132.61 EA
Company wide:
0 in stock
Documents & Guides
Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 22 kAIC, 24 Space, 24 Circuits, NEMA 3R

Overview

Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 22 kAIC, 24 Space, 24 Circuits, NEMA 3R
Also known as: 783164190229, TM24415R, ABBTM24415R

Specifications

Type: Main Breaker
Spaces: 24
Phase: 3
Poles: 3
Mounting: Surface
Amps: 150
Circuits: 24
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
Mounting: Surface
Circuits: 24
Volts AC: 120/208Y
Spaces: 24
Poles: 3
Amps: 150
IP/NEMA Rating: NEMA 3R