225A LD-CNTR

Item #: 1613373

Cat #: TL30422C

UPC: 783164189933

$ 1118.79 EA
Company wide:
0 in stock
Documents & Guides

Overview

225A LD-CNTR
Also known as: 783164189933, TL30422C, ABBTL30422C

Specifications

Interrupt Rating AC: 65 kA
Interrupt Rating AC: 65 kA