
Load Center, 150A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 18 Circuit
Item #: 1613368
Cat #: TL18415C
UPC: 783164189896
$ 727.22 EA
Company wide:
0
in stock
Documents & Guides
Load Center, 150 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Overview
Load Center, 150 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Also known as: 783164189896, TL18415C, ABBTL18415C
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| Spaces: | 18 |
| Type: | Main Lug |
| Amps: | 150 |
| Circuits: | 18 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Type: | Main Lug |
| Circuits: | 18 |
| Volts AC: | 208Y, 120/240 |
| Spaces: | 18 |
| Amps: | 150 |